Sorrento SOT-2304 Handmade Area Rug

  • Mfr # SOT2304-8SQ

  • Zoro # G010350239


product price: $1,065.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Shape
Square
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOT2304-8SQ
Zoro #
G010350239
UPC #
888473878216
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.51 in

Details

Color
Gray
Shape
Square
Material
Face: 70% Wool, 30% Nylon
Includes
Care Label
Weight
55.68 lb
Features
Handmade
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Style
Modern
Backing
Canvas
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
Sub Style
Minimalist

Description

Make a statement in your home with this Sorrento area rug. Boasting a modern style, this hand tufted rug is made of a combination of nylon and wool for durability and softness. The high/low construction adds texture to the room, while the medium pile provides comfort underfoot. Made in India, it's recommended to use with a rug pad and spot clean only for easy maintenance. Add this Sorrento area rug to any space for an instant update.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.