Sousse SUS-2300 Area Rug , With Fringe

  • Mfr # SUS2300-9612

  • Zoro # G710348819


product price: $880.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 6 in x 12 ft
Color
Gray, Light Beige, Charcoal, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2300-9612
Zoro #
G710348819
UPC #
889292319157
Country of Origin
Turkey

Dimensions

Size
9 ft 6 in x 12 ft
Pile Height
0.71 in
Length (In.)
143.7 in
Width (In.)
114.17 in
Thickness
0.9 in

Details

Color
Gray, Light Beige, Charcoal, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
51.27 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Bohemian
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No

Description

The Sousse area rug is the perfect addition to any room in your home. Boasting a bold bohemian global style, this statement piece features an eye-catching fringe detail that adds depth and texture to your space. Made from soft and durable polypropylene fibers, it is machine woven with a high pile for extra cushioning and comfort. For best results, use with a rug pad for added stability and protection against wear. This stylish rug is sure to bring warmth, charm, and character into any room while also providing easy care instructions - simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.