Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sousse SUS-2302 Area Rug , With Fringe

  • Mfr # SUS2302-21010

  • Zoro # G410349253


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Gray, Charcoal, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.71 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2302-21010
Zoro #
G410349253
UPC #
889292319249
Country of Origin
Turkey

Dimensions

Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
34.25 in
Thickness
0.9 in
Size
2 ft 10 in x 10 ft

Details

Color
Light Beige, Gray, Charcoal, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
12.85 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Style
Global
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
Yes
Sub Style
Bohemian
Durable/Performance Rated
No

Description

Introducing the Sousse area rug - an exotic and captivating addition to any room! Whether you are searching for a subtle statement piece or a bold focal point, this beautiful Bohemian Global style rug is sure to turn heads. Crafted with luxurious high pile polypropylene fibers, this machine woven Turkish masterpiece is designed to last. The fringe detailing and intricate pattern add depth and texture to your space. For easy maintenance, simply spot clean with mild detergent. For added comfort and longevity, we recommend using a rug pad not included. Shop now and create a unique look in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.