Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sousse SUS-2304 Area Rug , With Fringe

  • Mfr # SUS2304-9612

  • Zoro # G110350115


product price: $880.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 6 in x 12 ft
Color
Light Beige, Charcoal, Gray, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2304-9612
Zoro #
G110350115
UPC #
889292319430
Country of Origin
Turkey

Dimensions

Size
9 ft 6 in x 12 ft
Pile Height
0.71 in
Length (In.)
143.7 in
Width (In.)
114.17 in
Thickness
0.9 in

Details

Color
Light Beige, Charcoal, Gray, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51.27 lb
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
Has Fringe
Yes
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes

Description

The Sousse area rug is the perfect addition to any room in your home. Featuring a unique bohemian global style, this beautiful piece is sure to add visual interest and texture to any space. Woven from high-quality polypropylene, this machine-made rug has a lush high pile that will create a luxurious feel beneath your feet. Complete with a fringe detail, this piece will be sure to turn heads in your home for years to come. For easy care and maintenance, simply spot clean with mild detergent when needed. To ensure longevity of the product, we recommend using a rug pad for added cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.