Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sousse SUS-2306 Area Rug , With Fringe

  • Mfr # SUS2306-9612

  • Zoro # G510351002


product price: $880.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 6 in x 12 ft
Color
Gray, Charcoal, Light Slate, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS2306-9612
Zoro #
G510351002
UPC #
889292319577
Country of Origin
Turkey

Dimensions

Size
9 ft 6 in x 12 ft
Pile Height
0.71 in
Length (In.)
143.7 in
Width (In.)
114.17 in
Thickness
0.9 in

Details

Color
Gray, Charcoal, Light Slate, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
51.27 lb
Features
Has Fringe
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Bohemian
Backing
No Backing
Printed Design
No

Description

This Sousse area rug is sure to bring a bold and vibrant look to any room. It features an eye-catching bohemian global style that will make an impressive statement in your home. Crafted from durable polypropylene, this area rug has a high pile for added comfort and warmth underfoot. With its beautiful fringe detailing, the Sousse is sure to be the centerpiece of any room. Plus, it's easy to care for - simply spot clean with mild detergent when needed! For best results, use with a rug pad not included. Imported from Turkey.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.