
St Tropez SRZ-2300 Machine Crafted Area Rug
Mfr # SRZ2300-527
Zoro # G010356231
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Cream, Light Beige, Tan
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2300-527
Zoro #
G010356231
UPC #
889292159081
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Denim, Cream, Light Beige, Tan
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
9.17 lb
Includes
Care Label
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Description
Make a statement in your home with the St Tropez area rug. This traditional style piece is perfect for high-traffic areas, adding an elegant touch to any living space. Crafted from polypropylene and machine woven construction in Turkey, this medium pile rug is designed for durability and longevity. For best use, we recommend pairing with a rug pad sold separately. Professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.