
St Tropez SRZ-2310 Machine Crafted Area Rug
Mfr # SRZ2310-7996
Zoro # G010357696
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Cream, Light Beige, Tan, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2310-7996
Zoro #
G010357696
UPC #
889292159401
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 9 ft 6 in
Pile Height
0.24 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Denim, Cream, Light Beige, Tan, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.73 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Description
Experience the fusion of comfort and elegance with our St Tropez area rug. This updated traditional design, machine-woven in Turkey from hard-wearing polypropylene, is perfect for high traffic areas in your home, promising durability without compromising on style. Its medium pile creates a soft underfoot feel that's sure to enhance any space. We recommend using this piece with a rug pad for added stability and longevity. Plus, it's easy to maintain; simply spot clean with mild detergent when needed. Introduce the St Tropez rug into your home decor for an instant touch of sophistication and warmth!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.