
St Tropez SRZ-2311 Machine Crafted Area Rug
Mfr # SRZ2311-527
Zoro # G810357667
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Cream, Rose, Light Beige, Light Gray, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2311-527
Zoro #
G810357667
UPC #
889292159418
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Dusty Pink, Cream, Rose, Light Beige, Light Gray, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
9.17 lb
Features
Machine Crafted
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Primary Color
Light Grey
Has Fringe
No
Description
Experience the fusion of comfort and elegance with our St Tropez area rug. This updated traditional design, machine-woven in Turkey from hard-wearing polypropylene, is perfect for high traffic areas in your home, promising durability without compromising on style. Its medium pile creates a soft underfoot feel that's sure to enhance any space. We recommend using this piece with a rug pad for added stability and longevity. Plus, it's easy to maintain; simply spot clean with mild detergent when needed. Introduce the St Tropez rug into your home decor for an instant touch of sophistication and warmth!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.