
St Tropez SRZ-2314 Machine Crafted Area Rug
Mfr # SRZ2314-527
Zoro # G610357621
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Charcoal, Light Beige, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2314-527
Zoro #
G610357621
UPC #
889292159500
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Tan, Charcoal, Light Beige, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
9.17 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Description
Make a statement with the St Tropez area rug. This rug is a show stopper, featuring an updated traditional style that is sure to elevate any space. Crafted from polypropylene, this machine woven rug is made in Turkey and features a medium pile ideal for high traffic areas. Add comfort and warmth underfoot by pairing with a rug pad not included. For easy care, spot clean with mild detergent as needed. Make your home look like it came straight out of the pages of a magazine with this stunning area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.