
St Tropez SRZ-2314 Machine Crafted Area Rug
Mfr # SRZ2314-7996
Zoro # G710357569
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Charcoal, Light Beige, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2314-7996
Zoro #
G710357569
UPC #
889292159524
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 9 ft 6 in
Pile Height
0.24 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Tan, Charcoal, Light Beige, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.73 lb
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Description
Make a statement with the St Tropez area rug. This rug is a show stopper, featuring an updated traditional style that is sure to elevate any space. Crafted from polypropylene, this machine woven rug is made in Turkey and features a medium pile ideal for high traffic areas. Add comfort and warmth underfoot by pairing with a rug pad not included. For easy care, spot clean with mild detergent as needed. Make your home look like it came straight out of the pages of a magazine with this stunning area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.