
St Tropez SRZ-2315 Machine Crafted Area Rug
Mfr # SRZ2315-710SQ
Zoro # G810357476
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Pale Pink, Plum, Light Beige, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2315-710SQ
Zoro #
G810357476
UPC #
889292355353
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.24 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Pale Pink, Plum, Light Beige, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Includes
Care Label
Features
Machine Crafted
Weight
15.5 lb
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Description
Make a statement in your home with the St Tropez area rug. This traditional style piece is perfect for high-traffic areas, adding an elegant touch to any living space. Crafted from polypropylene and machine woven construction in Turkey, this medium pile rug is designed for durability and longevity. For best use, we recommend pairing with a rug pad sold separately. Professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.