
St Tropez SRZ-2317 Machine Crafted Area Rug
Mfr # SRZ2317-527
Zoro # G010358556
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Pale Pink, Plum, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2317-527
Zoro #
G010358556
UPC #
889292159593
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Pale Pink, Plum, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
9.17 lb
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Description
The St Tropez area rug will add a touch of elegance and sophistication to any space. This updated traditional design is made in Turkey and crafted from polypropylene for long-lasting durability. The machine woven construction ensures a tight weave for superior quality, while the medium pile makes it good for high traffic areas. A rug pad is recommended to extend the life of this stunning piece. For easy care, simply spot clean with mild detergent when needed. Create an inviting atmosphere with the timeless design of the St Tropez area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.