
St Tropez SRZ-2321 Machine Crafted Area Rug
Mfr # SRZ2321-31157
Zoro # G310358348
product price: $65.69
/eaKey Features
Color
Plum, Pale Pink, Cream, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2321-31157
Zoro #
G310358348
UPC #
889292355452
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.24 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.31 in
Details
Color
Plum, Pale Pink, Cream, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
5.49 lb
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Description
This St Tropez area rug is the perfect addition to any traditional style room. The Machine Woven construction and Polypropylene make this medium pile, high traffic rug durable and long lasting. With its intricate design, this Turkish-made rug will bring an air of sophistication to your space. To ensure optimal comfort and protection, we recommend using a quality rug pad with this area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.