
St Tropez SRZ-2321 Machine Crafted Area Rug
Mfr # SRZ2321-6692
Zoro # G110358326
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Plum, Pale Pink, Cream, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2321-6692
Zoro #
G110358326
UPC #
889292159722
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 2 in
Pile Height
0.24 in
Length (In.)
110.24 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Plum, Pale Pink, Cream, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
15.07 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Description
This St Tropez area rug is the perfect addition to any traditional style room. The Machine Woven construction and Polypropylene make this medium pile, high traffic rug durable and long lasting. With its intricate design, this Turkish-made rug will bring an air of sophistication to your space. To ensure optimal comfort and protection, we recommend using a quality rug pad with this area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.