
St Tropez SRZ-2326 Machine Crafted Area Rug
Mfr # SRZ2326-53SQ
Zoro # G210358295
product price: $92.35
/ea
Free Shipping & Returns
Key Features
Color
Pale Pink, Plum, Light Beige, Cream, Light Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRZ2326-53SQ
Zoro #
G210358295
UPC #
889292355520
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.24 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Pale Pink, Plum, Light Beige, Cream, Light Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Weight
6.89 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Description
The St Tropez area rug is a perfect addition to any room in your home. It adds an air of sophistication and class with its updated traditional style. Made of polypropylene for a durable and long-lasting piece, this machine-woven rug is designed to handle high traffic areas. The medium pile ensures a comfortable feel underfoot while also being soft enough to protect delicate surfaces. For optimal performance, we recommend using this area rug with a rug pad. To keep your St Tropez looking like new, spot clean it with mild detergent when necessary. This stylish and dependable area rug from Turkey will be the perfect finishing touch in any room of your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.