Zoro Homepage

St Tropez SRZ-2326 Machine Crafted Area Rug

  • Mfr # SRZ2326-7996

  • Zoro # G510359626


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 9 ft 6 in
Color
Pale Pink, Plum, Light Beige, Cream, Light Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRZ2326-7996
Zoro #
G510359626
UPC #
889292159883
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 9 ft 6 in
Pile Height
0.24 in
Length (In.)
114.17 in
Width (In.)
94.49 in
Thickness
0.31 in

Details

Color
Pale Pink, Plum, Light Beige, Cream, Light Slate
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
18.73 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No

Description

The St Tropez area rug is a perfect addition to any room in your home. It adds an air of sophistication and class with its updated traditional style. Made of polypropylene for a durable and long-lasting piece, this machine-woven rug is designed to handle high traffic areas. The medium pile ensures a comfortable feel underfoot while also being soft enough to protect delicate surfaces. For optimal performance, we recommend using this area rug with a rug pad. To keep your St Tropez looking like new, spot clean it with mild detergent when necessary. This stylish and dependable area rug from Turkey will be the perfect finishing touch in any room of your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.