
Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet
Mfr # PADS-23
Zoro # G010367466
product price:Â $20.00
/eaKey Features
Color
Dark Grey
Material
Face: 100% Felt
Pile Height
0 in
Shape
Rectangle
Length (In.)
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PADS-23
Zoro #
G010367466
UPC #
764262505986
Country of Origin
United States
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.11 in
Details
Color
Dark Grey
Material
Face: 100% Felt
Shape
Rectangle
Includes
Care Label
Features
Slip Resistant
Weight
1.5 lb
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Backing
Rubber
Primary Color
Dark Grey
Construction
Manufactured
Description
Introducing the Standard Felted Pad, a versatile rug pad perfect for both hard surfaces and carpet alike. Proudly manufactured in the U.S.A., this felt rug pad is designed to provide a comfortable cushioning layer between your area rug and floor. Not only does it enhance the plush feel of your rugs, but it also helps keep them firmly in place, reducing slips and slides. Indulge in luxury beneath your feet with our American-made Standard Felted Pad - a perfect companion for any area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.