Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet

  • Mfr # PADS-46

  • Zoro # G010367862


product price:  $70.00
/ea

Key Features

Color
Dark Grey
Material
Face: 100% Felt
Pile Height
0 in
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADS-46
Zoro #
G010367862
UPC #
764262506051
Country of Origin
United States

Dimensions

Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.11 in

Details

Color
Dark Grey
Material
Face: 100% Felt
Shape
Rectangle
Weight
6 lb
Features
Slip Resistant
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Primary Color
Dark Grey
High Traffic Compatible
Yes
Construction
Manufactured
Backing
Rubber
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No

Description

Introducing the Standard Felted Pad, a versatile rug pad perfect for both hard surfaces and carpet alike. Proudly manufactured in the U.S.A., this felt rug pad is designed to provide a comfortable cushioning layer between your area rug and floor. Not only does it enhance the plush feel of your rugs, but it also helps keep them firmly in place, reducing slips and slides. Indulge in luxury beneath your feet with our American-made Standard Felted Pad - a perfect companion for any area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.