
Standard Felted Pad for Area Rug, For Hard Surfaces and Carpet (Discontinued)
- Mfr # PADS-8SQ
- Zoro # G910368303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PADS-8SQ
Zoro #
G910368303
UPC #
764262506150
Country of Origin
United States
Dimensions
Size
8 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.11 in
Details
Color
Dark Grey
Material
Face: 100% Felt
Shape
Square
Features
Slip Resistant
Includes
Care Label
Weight
16 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Manufactured
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Backing
Rubber
Primary Color
Dark Grey
Machine Washable
No
Description
Introducing the Standard Felted Pad, a versatile rug pad perfect for both hard surfaces and carpet alike. Proudly manufactured in the U.S.A., this felt rug pad is designed to provide a comfortable cushioning layer between your area rug and floor. Not only does it enhance the plush feel of your rugs, but it also helps keep them firmly in place, reducing slips and slides. Indulge in luxury beneath your feet with our American-made Standard Felted Pad - a perfect companion for any area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.