Zoro Homepage

Starlit STR-2301 Handmade Area Rug

  • Mfr # STR2301-810

  • Zoro # G510362282


product price: $1,315.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Pale Blue, Blue, Denim, Light Beige
Style
Cottage
Material
Face: 55% Wool, 45% Viscose; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR2301-810
Zoro #
G510362282
UPC #
888473902652
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in

Details

Color
Pale Blue, Blue, Denim, Light Beige
Style
Cottage
Material
Face: 55% Wool, 45% Viscose; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
68 lb
Has Fringe
No
Printed Design
No
Machine Washable
No
Sub Style
Farmhouse
Construction
Hand Tufted
High/Low Texture
Yes
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas

Description

This beautiful starlit area rug will add an elegant touch to any room. Crafted of a luxurious blend of viscose and wool, this luxurious medium-pile rug features a lustrous sheen, high/low construction, and is hand tufted in India. For optimal performance, we recommend pairing with a rug pad not included. Care: Professional rug cleaning only. Bring classic cottage style to your home with this stunning Starlit area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.