Zoro Homepage

Stella STLA-2443 Handmade Area Rug

  • Mfr # STLA2443-6RD

  • Zoro # G810361626


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, BlackMain: Beige, Black
Shape
Round
Material
Face: 100% Wool
Pile Height
0.47 in
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLA2443-6RD
Zoro #
G810361626
UPC #
889292092272
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.59 in
Size
6 ft x 6 ft

Details

Color
Beige, BlackMain: Beige, Black
Shape
Round
Material
Face: 100% Wool
Weight
30.6 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Minimalist
Outdoor Safe
No
Style
Modern
Has Fringe
No
Backing
Canvas
Printed Design
No
Primary Color
Beige
Durable/Performance Rated
No

Description

This Stella area rug is the perfect addition to any modern home. Made with 100% wool, this hand-tufted piece is sure to add a touch of sophistication to any room. With its medium pile, this piece will provide the perfect balance between comfort and style. The Indian craftsmanship ensures longevity and long-term use, making it a great investment for your home. To ensure proper care and maintenance, we recommend using with a rug pad and spot cleaning only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.