Zoro Homepage

Stella STLA-2446 Handmade Area Rug

  • Mfr # STLA2446-6RD

  • Zoro # G910362608


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Beige
Shape
Round
Material
Face: 100% Wool
Pile Height
0.47 in
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLA2446-6RD
Zoro #
G910362608
UPC #
889292189064
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.59 in
Size
6 ft x 6 ft

Details

Color
Gray, Beige
Shape
Round
Material
Face: 100% Wool
Weight
30.6 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Style
Modern
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No

Description

This Stella area rug is the perfect addition to any modern home. Made with 100% wool, this hand-tufted piece is sure to add a touch of sophistication to any room. With its medium pile, this piece will provide the perfect balance between comfort and style. The Indian craftsmanship ensures longevity and long-term use, making it a great investment for your home. To ensure proper care and maintenance, we recommend using with a rug pad and spot cleaning only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.