
Subtle SUB-2300 Area Rug , With Fringe
Mfr # SUB2300-679
Zoro # G510364613
product price: $635.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2300-679
Zoro #
G510364613
UPC #
889292352512
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in
Details
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
23.09 lb
Features
Has Fringe
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Description
This traditional-style area rug is the perfect way to add character and style to your home. Crafted from Polyester, this medium pile rug has a fringe border and is designed for high traffic areas. Machine-woven in Turkey, this durable rug needs professional cleaning only and we recommend using with a rug pad for best results. Bring a classic touch to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.