Zoro Homepage

Subtle SUB-2301 Area Rug , With Fringe

  • Mfr # SUB2301-679

  • Zoro # G410364492


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2301-679
Zoro #
G410364492
UPC #
889292352567
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in

Details

Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
23.09 lb
Includes
Care Label
Has Fringe
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
High/Low Texture
No

Description

Introducing our Subtle collection, an updated traditional area rug that seamlessly combines style and functionality. Manufactured in Turkey using machine woven construction methods, this rug is crafted from durable polyester, ensuring it stands up to high traffic areas with ease. The medium pile lends a comfortable underfoot feel while the stylish fringe adds a touch of bohemian charm to any space. To keep this rug looking its best, we recommend spot cleaning with a mild detergent and pairing with a rug pad for added comfort and longevity. This piece promises to bring an element of sophistication and warmth to your home d?cor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.