
Subtle SUB-2301 Area Rug , With Fringe
Mfr # SUB2301-71010
Zoro # G810364696
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2301-71010
Zoro #
G810364696
UPC #
889292355568
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.33 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.41 in
Details
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
30.73 lb
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Description
Introducing our Subtle collection, an updated traditional area rug that seamlessly combines style and functionality. Manufactured in Turkey using machine woven construction methods, this rug is crafted from durable polyester, ensuring it stands up to high traffic areas with ease. The medium pile lends a comfortable underfoot feel while the stylish fringe adds a touch of bohemian charm to any space. To keep this rug looking its best, we recommend spot cleaning with a mild detergent and pairing with a rug pad for added comfort and longevity. This piece promises to bring an element of sophistication and warmth to your home d?cor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.