Zoro Homepage

Subtle SUB-2302 Area Rug , With Fringe

  • Mfr # SUB2302-2773

  • Zoro # G710364703


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2302-2773
Zoro #
G710364703
UPC #
889292352598
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.33 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.41 in

Details

Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Includes
Care Label
Weight
7.39 lb
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional

Description

This area rug is sure to add a traditional touch of style to your home. Machine-woven in Turkey, this polyester rug features medium pile and is designed for high traffic areas. Fringe detailing adds a unique finishing touch. We recommend using a rug pad with this piece for added stability and comfort. To maintain its beautiful look, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.