
Subtle SUB-2302 Area Rug , With Fringe
Mfr # SUB2302-71010
Zoro # G710364451
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2302-71010
Zoro #
G710364451
UPC #
889292355575
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.33 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.41 in
Details
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
30.73 lb
Features
Has Fringe
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Description
This area rug is sure to add a traditional touch of style to your home. Machine-woven in Turkey, this polyester rug features medium pile and is designed for high traffic areas. Fringe detailing adds a unique finishing touch. We recommend using a rug pad with this piece for added stability and comfort. To maintain its beautiful look, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.