Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subtle SUB-2303 Area Rug , With Fringe

  • Mfr # SUB2303-9212

  • Zoro # G810364450


product price: $1,175.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Blue, Pale Blue, Ivory, Dark Blue, Red, Light Pink
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2303-9212
Zoro #
G810364450
UPC #
889292352673
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in

Details

Color
Light Blue, Pale Blue, Ivory, Dark Blue, Red, Light Pink
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
42.9 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Printed Design
No

Description

This traditional style area rug will be the perfect addition to any living space. Featuring a high-traffic design and machine woven construction, this medium pile rug is made from durable Polyester material to ensure lasting use. Crafted in Turkey, this rug has a fringe that adds an elegant touch to the piece. To extend its longevity, we recommend using a rug pad for added cushioning and support. For best results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.