Zoro Homepage

Subtle SUB-2304 Area Rug , With Fringe

  • Mfr # SUB2304-679

  • Zoro # G810364504


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2304-679
Zoro #
G810364504
UPC #
889292352710
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in

Details

Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
23.09 lb
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing

Description

This traditional-style area rug is the perfect addition to your living space. It is machine woven from high-quality polyester in Turkey, making it durable enough for high traffic areas. The medium pile provides a plush feel underfoot and the fringe adds an elegant touch. For added safety and stability, we recommend using a rug pad not included. Professional cleaning only is recommended for care of this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.