
Subtle SUB-2304 Area Rug , With Fringe
Mfr # SUB2304-71010
Zoro # G910365753
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2304-71010
Zoro #
G910365753
UPC #
889292355599
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.33 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.41 in
Details
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
30.73 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Description
This traditional-style area rug is the perfect addition to your living space. It is machine woven from high-quality polyester in Turkey, making it durable enough for high traffic areas. The medium pile provides a plush feel underfoot and the fringe adds an elegant touch. For added safety and stability, we recommend using a rug pad not included. Professional cleaning only is recommended for care of this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.