
Subtle SUB-2305 Area Rug , With Fringe
Mfr # SUB2305-679
Zoro # G110365607
product price: $635.00
/ea
Free Shipping & Returns
Key Features
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2305-679
Zoro #
G110365607
UPC #
889292352765
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in
Details
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
23.09 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Has Fringe
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Description
Introducing the Subtle area rug. This classic and timeless piece of art is a must-have for any home. The Updated Traditional style gives your space a sophisticated look, while the Machine Woven construction ensures durability and long-lasting wear. Crafted from soft Polyester, this rug has Medium Pile that provides an ideal surface for high traffic areas. Plus, it features a fringe to give your room an extra touch of charm! For best care results, spot clean with mild detergent and use with a rug pad for added stability. Imported from Turkey, the Subtle area rug will bring warmth and comfort to any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.