
Subtle SUB-2305 Area Rug , With Fringe
Mfr # SUB2305-9212
Zoro # G310365568
product price: $1,175.00
/eaKey Features
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2305-9212
Zoro #
G310365568
UPC #
889292352772
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in
Details
Color
Red, Ivory, Light Pink, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
42.9 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Description
Introducing the Subtle area rug. This classic and timeless piece of art is a must-have for any home. The Updated Traditional style gives your space a sophisticated look, while the Machine Woven construction ensures durability and long-lasting wear. Crafted from soft Polyester, this rug has Medium Pile that provides an ideal surface for high traffic areas. Plus, it features a fringe to give your room an extra touch of charm! For best care results, spot clean with mild detergent and use with a rug pad for added stability. Imported from Turkey, the Subtle area rug will bring warmth and comfort to any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.