
Subtle SUB-2308 Area Rug , With Fringe
Mfr # SUB2308-9212
Zoro # G810365433
product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Pink, Ivory, Light Gray, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2308-9212
Zoro #
G810365433
UPC #
889292352925
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in
Details
Color
Light Pink, Ivory, Light Gray, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
42.9 lb
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Description
Introducing the perfect addition to your living space: this traditional-style area rug! Crafted with quality in mind, this rug is made of 100% Polyester and features a machine woven construction for lasting durability. With a medium pile, this piece can withstand high traffic areas without showing signs of wear. Plus, it comes complete with fringe detailing for an elegant touch. This area rug is designed to be used with a non-slip rug pad sold separately for optimal safety and performance. Made in Turkey, its easy care instructions call for professional rug cleaning only. Add timeless sophistication to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.