
Subtle SUB-2309 Area Rug , With Fringe
Mfr # SUB2309-71010
Zoro # G110366376
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Color
Light Pink, Ivory, Light Gray, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2309-71010
Zoro #
G110366376
UPC #
889292355643
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.33 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.41 in
Details
Color
Light Pink, Ivory, Light Gray, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
30.73 lb
Features
Has Fringe
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Description
Introduce a touch of updated traditional style to your space with our Subtle Collection area rug. Made in Turkey, this medium pile rug is machine woven from durable polyester making it perfect for high traffic areas in your home. The rug comes with a beautiful fringe that adds an extra element of design and texture to its look. We recommend using it with a rug pad to keep it securely in place and enhance its plush feel underfoot. Caring for this rug is easy; simply spot clean with mild detergent as needed. Bring this gorgeous area rug home today and enjoy the transformation it brings to your interiors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.