Zoro Homepage

Subtle SUB-2309 Area Rug , With Fringe

  • Mfr # SUB2309-9212

  • Zoro # G910366613


product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Pink, Ivory, Light Gray, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2309-9212
Zoro #
G910366613
UPC #
889292352970
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in

Details

Color
Light Pink, Ivory, Light Gray, Pale Blue, Light Blue, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
42.9 lb
High/Low Texture
No
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

Introduce a touch of updated traditional style to your space with our Subtle Collection area rug. Made in Turkey, this medium pile rug is machine woven from durable polyester making it perfect for high traffic areas in your home. The rug comes with a beautiful fringe that adds an extra element of design and texture to its look. We recommend using it with a rug pad to keep it securely in place and enhance its plush feel underfoot. Caring for this rug is easy; simply spot clean with mild detergent as needed. Bring this gorgeous area rug home today and enjoy the transformation it brings to your interiors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.