
Subtle SUB-2310 Area Rug , With Fringe
Mfr # SUB2310-679
Zoro # G410366519
product price: $635.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Ivory, Pale Blue, Dark Blue, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2310-679
Zoro #
G410366519
UPC #
889292353014
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in
Details
Color
Light Blue, Ivory, Pale Blue, Dark Blue, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
23.09 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Machine Washable
No
Description
Introduce a touch of updated traditional style to your space with our Subtle Collection area rug. Made in Turkey, this medium pile rug is machine woven from durable polyester making it perfect for high traffic areas in your home. The rug comes with a beautiful fringe that adds an extra element of design and texture to its look. We recommend using it with a rug pad to keep it securely in place and enhance its plush feel underfoot. Caring for this rug is easy; simply spot clean with mild detergent as needed. Bring this gorgeous area rug home today and enjoy the transformation it brings to your interiors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.