Zoro Homepage

Subtle SUB-2311 Area Rug , With Fringe

  • Mfr # SUB2311-71010

  • Zoro # G210366726


product price: $730.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Light Blue, Pale Blue, Dark Blue, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2311-71010
Zoro #
G210366726
UPC #
889292355667
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.33 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.41 in

Details

Color
Ivory, Light Blue, Pale Blue, Dark Blue, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
30.73 lb
Features
Has Fringe
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
No

Description

This Traditional style area rug is made of 100% Polyester and features a medium pile that's perfect for high traffic areas. Machine Woven in Turkey, this rug is designed to last. The fringe detail adds a classic touch to this timeless design. For best results, use with a rug pad not included. Professional rug cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.