Zoro Homepage

Subtle SUB-2311 Area Rug , With Fringe

  • Mfr # SUB2311-9212

  • Zoro # G910366712


product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Ivory, Light Blue, Pale Blue, Dark Blue, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2311-9212
Zoro #
G910366712
UPC #
889292353076
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in

Details

Color
Ivory, Light Blue, Pale Blue, Dark Blue, Light Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
42.9 lb
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional

Description

This Traditional style area rug is made of 100% Polyester and features a medium pile that's perfect for high traffic areas. Machine Woven in Turkey, this rug is designed to last. The fringe detail adds a classic touch to this timeless design. For best results, use with a rug pad not included. Professional rug cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.