
Subtle SUB-2313 Area Rug , With Fringe
Mfr # SUB2313-9212
Zoro # G210367808
product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Red, Ivory, Mustard, Black, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2313-9212
Zoro #
G210367808
UPC #
889292353175
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in
Details
Color
Light Gray, Red, Ivory, Mustard, Black, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
42.9 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Has Fringe
Yes
Description
This stunning area rug from the Subtle collection will add a modern yet minimalist touch to any space. Crafted of polyester and machine woven in Turkey, this area rug is designed to withstand high traffic areas while still maintaining its beauty. Featuring a medium pile and fringe detail, this area rug will be an eye-catching piece in any room. For optimal use, we recommend using with a rug pad not included. Spot clean with mild detergent for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.