Zoro Homepage

Subtle SUB-2314 Area Rug , With Fringe

  • Mfr # SUB2314-679

  • Zoro # G310367760


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Gray, Ivory, Charcoal, Black, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2314-679
Zoro #
G310367760
UPC #
889292353212
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in

Details

Color
Light Gray, Ivory, Charcoal, Black, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
23.09 lb
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes

Description

Introducing the Subtle Area Rug, a perfect combination of modern and traditional style. This rug is crafted from high quality polyester for a soft and luxurious feel that will last for years to come. The subtle Updated Traditional design features a fringe detail to elevate any room in your home. The machine woven construction makes it great for high traffic areas, while its medium pile height adds just the right amount of cushioning for you and your family to enjoy. Plus, it's easy to clean - just spot clean with mild detergent when needed. Add this area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.