Zoro Homepage

Subtle SUB-2315 Area Rug , With Fringe

  • Mfr # SUB2315-2773

  • Zoro # G310367616


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Ivory, Charcoal, Black
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2315-2773
Zoro #
G310367616
UPC #
889292353243
Country of Origin
Turkey

Dimensions

Pile Height
0.33 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.41 in

Details

Color
Light Gray, Ivory, Charcoal, Black
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Has Fringe
Weight
7.39 lb
Includes
Care Label
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Style
Traditional
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No

Description

This beautiful traditional area rug is a great addition to any room in the house! The subtle design and intricate machine-woven construction makes it perfect for high traffic areas. It's made with durable Polyester material and crafted with care in Turkey. This area rug includes a fringe, adding an extra touch of elegance to your space. Plus, use of a rug pad is recommended to ensure your floor remains protected. To keep this rug looking its best, professional rug cleaning is required for optimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.