
Subtle SUB-2315 Area Rug , With Fringe
Mfr # SUB2315-679
Zoro # G810367437
product price: $635.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Ivory, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2315-679
Zoro #
G810367437
UPC #
889292353267
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in
Details
Color
Light Gray, Ivory, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
23.09 lb
Includes
Care Label
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
This beautiful traditional area rug is a great addition to any room in the house! The subtle design and intricate machine-woven construction makes it perfect for high traffic areas. It's made with durable Polyester material and crafted with care in Turkey. This area rug includes a fringe, adding an extra touch of elegance to your space. Plus, use of a rug pad is recommended to ensure your floor remains protected. To keep this rug looking its best, professional rug cleaning is required for optimal maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.