Zoro Homepage

Subtle SUB-2315 Area Rug , With Fringe

  • Mfr # SUB2315-9212

  • Zoro # G110367540


product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Gray, Ivory, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2315-9212
Zoro #
G110367540
UPC #
889292353274
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in

Details

Color
Light Gray, Ivory, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
42.9 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No

Description

This beautiful traditional area rug is a great addition to any room in the house! The subtle design and intricate machine-woven construction makes it perfect for high traffic areas. It's made with durable Polyester material and crafted with care in Turkey. This area rug includes a fringe, adding an extra touch of elegance to your space. Plus, use of a rug pad is recommended to ensure your floor remains protected. To keep this rug looking its best, professional rug cleaning is required for optimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.