Zoro Homepage

Subtle SUB-2316 Area Rug , With Fringe

  • Mfr # SUB2316-679

  • Zoro # G810367710


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Light Gray, Black, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2316-679
Zoro #
G810367710
UPC #
889292353311
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in

Details

Color
Ivory, Light Gray, Black, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
23.09 lb
Features
Has Fringe
Construction
Machine Woven
Has Fringe
Yes
Sub Style
Minimalist
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No

Description

This Minimalist Modern area rug is the perfect way to upgrade your living space. Crafted with polyester and machine woven in Turkey, this beautiful piece features a low-medium pile that is ideal for high traffic areas. The fringe adds an elegant touch to any room, while the spot cleaning instructions make maintenance a breeze! This piece is sure to be the centerpiece of your home and will stay looking great for years to come. Rug pad recommended for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.