
Subtle SUB-2316 Area Rug , With Fringe
Mfr # SUB2316-9212
Zoro # G610367637
product price: $1,175.00
/eaKey Features
Color
Ivory, Light Gray, Black, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2316-9212
Zoro #
G610367637
UPC #
889292353328
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in
Details
Color
Ivory, Light Gray, Black, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
42.9 lb
Has Fringe
Yes
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Description
This Minimalist Modern area rug is the perfect way to upgrade your living space. Crafted with polyester and machine woven in Turkey, this beautiful piece features a low-medium pile that is ideal for high traffic areas. The fringe adds an elegant touch to any room, while the spot cleaning instructions make maintenance a breeze! This piece is sure to be the centerpiece of your home and will stay looking great for years to come. Rug pad recommended for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.