Zoro Homepage

Subtle SUB-2317 Area Rug , With Fringe

  • Mfr # SUB2317-679

  • Zoro # G510367355


product price: $635.00
/ea
Free Shipping & Returns

Key Features

Color
Light Pink, Ivory, Red, Light Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2317-679
Zoro #
G510367355
UPC #
889292353366
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in

Details

Color
Light Pink, Ivory, Red, Light Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
23.09 lb
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No

Description

This area rug is the perfect addition to your Updated Traditional style home. It has a stunning fringe for added elegance and texture. The subtle design will bring a timeless look to any room, while the Medium Pile construction adds durability and comfort. This Turkish-made rug is crafted from Polyester, making it ideal for high traffic areas in your home. To keep it looking its best, simply spot clean with mild detergent when necessary. For optimal performance and protection of your floors, we recommend using a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.