
Subtle SUB-2317 Area Rug , With Fringe
Mfr # SUB2317-9212
Zoro # G710367490
product price: $1,175.00
/eaKey Features
Color
Light Pink, Ivory, Red, Light Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2317-9212
Zoro #
G710367490
UPC #
889292353373
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in
Details
Color
Light Pink, Ivory, Red, Light Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
42.9 lb
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
Yes
Printed Design
No
Machine Washable
No
Sub Style
Updated Traditional
Description
This area rug is the perfect addition to your Updated Traditional style home. It has a stunning fringe for added elegance and texture. The subtle design will bring a timeless look to any room, while the Medium Pile construction adds durability and comfort. This Turkish-made rug is crafted from Polyester, making it ideal for high traffic areas in your home. To keep it looking its best, simply spot clean with mild detergent when necessary. For optimal performance and protection of your floors, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.