Zoro Homepage

Subtle SUB-2319 Area Rug , With Fringe

  • Mfr # SUB2319-9212

  • Zoro # G410368209


product price: $1,175.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Gray, Dark Blue, Black, Ivory, Pale Blue, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2319-9212
Zoro #
G410368209
UPC #
889292353472
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in

Details

Color
Light Gray, Dark Blue, Black, Ivory, Pale Blue, Charcoal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
42.9 lb
Features
Has Fringe
Includes
Care Label
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No

Description

Experience the warmth and comfort of this updated traditional area rug. This beautiful machine woven rug, made from polyester, is designed to last in any high traffic area. Its medium pile gives it a plush feel that will add an inviting atmosphere to your living space. The fringe adds texture and character for a truly unique look. With proper care, this piece will stay looking great for years to come - spot clean with mild detergent as needed. For optimal performance, use with a rug pad not included. Crafted in Turkey, this piece will bring timeless beauty to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.