
Subtle SUB-2320 Area Rug , With Fringe
Mfr # SUB2320-679
Zoro # G710368053
product price: $635.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Gray, Red, Light Pink, Pale Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2320-679
Zoro #
G710368053
UPC #
889292353519
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.33 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.41 in
Details
Color
Dark Blue, Light Gray, Red, Light Pink, Pale Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
23.09 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
This area rug from the Subtle Collection will bring an updated traditional style to your space. Featuring a fringe and machine-woven construction, this polyester rug is perfect for high traffic areas and comes with our recommendation to use a rug pad for maximum comfort. Care is easy ? simply spot clean with mild detergent when needed. Made in Turkey, this luxurious medium pile rug makes a statement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.