
Subtle SUB-2320 Area Rug , With Fringe
Mfr # SUB2320-9212
Zoro # G610368306
product price: $1,175.00
/eaKey Features
Color
Dark Blue, Light Gray, Red, Light Pink, Pale Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2320-9212
Zoro #
G610368306
UPC #
889292353526
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in
Details
Color
Dark Blue, Light Gray, Red, Light Pink, Pale Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
42.9 lb
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Has Fringe
Yes
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Description
This area rug from the Subtle Collection will bring an updated traditional style to your space. Featuring a fringe and machine-woven construction, this polyester rug is perfect for high traffic areas and comes with our recommendation to use a rug pad for maximum comfort. Care is easy ? simply spot clean with mild detergent when needed. Made in Turkey, this luxurious medium pile rug makes a statement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.